Industrial Swivel Chair, With Castors, PU Foam, Black

Order Code: ZT2720245S

£929.99 Inc VAT (20%)


Description

Industrial swivel chair, with castors, PU foam, black. Supplied = assembled. Frame design = with castors. Seat mechanism = synchronous mechanism with weight adjustment. Seat material = PU foam. Seat colour = black. Type of height adjustment = gas spring. Frame material = plastic. Height adjustment range = 450 - 650 mm. Back rest height = 550 mm. Type of arm rests = without arm rests. Product type = industrial swivel chairs. Certified quality for healthy sitting. Automatic seat inclination adjustment due to Synchro-Activ-Balance. Ideal for predominantly forward-facing sitting position. Back rest tapered toward the top for optimum freedom of movement. Two practical, integrated handles. Height 550 mm, 70 mm adjustment range. Synchronous mechanism: Synchronous movement of seat and back rest follow movements of the user. Contact pressure of back rest can be adjusted for individual body weight. Seat inclination can be adjusted to -12°. Sliding seat for variable seat depth. Stable five-star base made of plastic. With soft castors for hard floors. Ergonomics Synchro-Activ-Balance technology Your advantage Effective prevention of back pain - with seal of approval. The first industrial swivel chair tested and recommended by the German association for back therapy training.

See full description
Specifications for Industrial Swivel Chair, With Castors, PU Foam, Black
  • Product Type
    Industrial Swivel Chairs
  • Seat Colour
    Black
  • Frame Material
    Plastic
  • Supplied
    Assembled
  • Arm Type
    without Arm Rests
  • Frame Design
    Castors
  • Seat Material
    PU Foam
  • Adjustable Height Range
    450 - 650mm
  • Back Rest Height
    550mm
  • Height Adjustment Type
    Gas Spring

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome