Industrial Swivel Chairs with ESD Protection


£799.99 Inc VAT (20%)

See all variants from £799.99


Description unavailable

Feature Attributes

Load Capacity:
120 kg
Seat Depth:
440 mm
Product Type:
Industrial Swivel Chairs
Seat Width:
460 mm
Frame Material:
Tubular Steel
Supplied:
Flat Pack
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome