Java 100 1 Lever Operators Chairs


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

Our dependable single lever task operator chair features a posture curved seat with waterfall front and is fitted with an under-seat skirt. The backrest is contoured and sculpted to provide integrated lumbar support and is also height & depth adjustable. A robust gaslift provides easy seat height adjustment and is finished with stylish fixed hoop arms and a black 5 star base.

Feature Attributes

Product Type:
Office Chairs
Material:
Fabric
For Use With:
3-5 hours
Recommended Weight Limit:
110 kg
Arm Type:
Fixed Arms
Style:
Operator/Task Chairs
More attributes