Java 100 Operators Chairs Adjustable Arms


Select
£199.99 Inc VAT (20%)


See all variants from £199.99

Description

Our dependable single lever task operator chair features a posture curved seat with waterfall front and is fitted with an under-seat skirt. The backrest is contoured and sculpted to provide integrated lumbar support and is also height & depth adjustable. A robust gaslift provides easy seat height adjustment and is finished with stylish height adjustable arms and a black 5 star base.

Feature Attributes

Material:
Fabric
For Use With:
3-5 hours
Product Type:
Office Chairs
Weight:
10 kg
Adjustable Lumbar Support:
Fixed
Style:
Operator/Task Chairs
More attributes