Java 200 2 Lever Draughtsman Chairs


£179.99 Inc VAT (20%)

See 5 Product Variants
£179.99

Description

Our trusty twin lever draughtsman chair features a posture curved seat with waterfall front and is fitted with an under-seat skirt. The backrest is contoured and sculpted with integrated lumbar support. The chair is certified to BS EN 1335 Level 3, and a robust gaslift provides easy seat height adjustment. It also offers easy back height, back rake and back tilt adjustment and is finished with a black 5 star base with glides as standard. The chrome foot-ring is height adjustable and can be set at any point on the gas lift.

Feature Attributes

For Use With:
5-8 hours
Product Type:
Office Chairs
Weight:
18.7 kg
Seat Height:
590-720 mm
Material:
Fabric
Standards:
EN1335
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome