Java 200 2 Lever Operators Chairs


Select
£149.99 Inc VAT (20%)


See all variants from £149.99

Description

Our trusty twin lever task operator chair features a posture curved seat with waterfall front and is fitted with an under-seat skirt. The backrest is contoured and sculpted with integrated lumbar support. The chair is certified to BS EN 1335 Level 3, and a robust gaslift provides easy seat height adjustment. It also offers easy back height, back rake and back tilt adjustment and is finished with stylish fixed hoop arms and a black 5 star base.

Feature Attributes

For Use With:
5-8 hours
Product Type:
Office Chairs
Back Height:
500 mm
Material:
Fabric
Seat Height:
440-560 mm
Adjustable Lumbar Support:
Fixed
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome