Java 200 Medium Back 2 Lever Operators Chair - Black

Order Code: ZT4782020S

£119.99 Inc VAT (20%)


Description

Our trusty twin lever task operator chair features a posture curved seat with waterfall front and is fitted with an under-seat skirt. The backrest is contoured and sculpted with integrated lumbar support. The chair is certified to BS EN 1335 Level 3, and a robust gaslift provides easy seat height adjustment. It also offers easy back height, back rake and back tilt adjustment and is finished with a black 5 star base.

See full description
Specifications for Java 200 Medium Back 2 Lever Operators Chair - Black
  • Standards
    EN1335
  • Back Height
    490-570mm
  • Colour
    Grey
  • Adjustable Lumbar Support
    Fixed
  • Seat Height
    430-550mm
  • Material
    Vinyl
  • Style
    Operator/Task Chairs
  • Recommended Weight Limit
    110kg
  • For Use With
    5-8hours
  • Product Type
    Office Chairs
  • Weight
    12kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome