Java 300 3 Lever Operators Chair Fixed Arms - Blue

Order Code: ZT4782009S

£169.99 Inc VAT (20%)


Description

Our reliable triple lever task operator chair features a posture curved seat with waterfall front and is fitted with an under-seat skirt. It also offers a synchronous adjustment mechanism and independent seat tilt. The backrest is contoured and sculpted with integrated lumbar support. The chair is certified to BS EN 1335 Level 3, and a robust gaslift provides easy seat height adjustment. It also offers easy back height, back rake and back tilt adjustment and is finished with stylish fixed hoop arms and a black 5 star base.

See full description
Specifications for Java 300 3 Lever Operators Chair Fixed Arms - Blue
  • Seat Depth
    450mm
  • Adjustable Lumbar Support
    Fixed
  • Arm Type
    Fixed Arms
  • Back Type
    Medium
  • Back Rake Adjustment
    Yes
  • Back Height Adjustment
    Yes
  • Colour
    Blue
  • Standards
    EN1335
  • For Use With
    5-8hours
  • Base Type
    Black 5 Star
  • Seat Width
    480mm
  • Gas Lift Adjustment
    Yes
  • Recommended Weight Limit
    110kg
  • Material
    Fabric
  • Back Height
    500mm
  • Product Type
    Office Chairs
  • Seat Height
    440-560mm
  • Style
    Operator/Task Chairs
  • Back/Seat Action
    Synchro Mechanism
  • Weight
    14kg
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome