Java 300 Operators Chairs Adjustable Arms


Select
£229.99 Inc VAT (20%)


See all variants from £229.99

Description

Our reliable triple lever task operator chair features a posture curved seat with waterfall front and is fitted with an under-seat skirt. It also offers a synchronous adjustment mechanism and independent seat tilt. The backrest is contoured and sculpted with integrated lumbar support. The chair is certified to BS EN 1335 Level 3, and a robust gaslift provides easy seat height adjustment. It also offers easy back height, back rake and back tilt adjustment and is finished with stylish height adjustable arms and a black 5 star base.

Feature Attributes

Seat Height:
440-560 mm
Weight:
14 kg
For Use With:
5-8 hours
Back Height:
500 mm
Material:
Fabric
Product Type:
Office Chairs
More attributes