Lightstar Swivel Chairs


£449.99 Inc VAT (20%)

See all variants from £449.99


Description unavailable

Feature Attributes

Load Capacity:
110 kg
Seat Width:
480 mm
Seat Depth:
480 mm
Product Type:
Office Swivel Chairs
Frame Material:
Plastic
Supplied:
Partially Assembled
More attributes