Linen Swivel Computer Desk Chairs


Select
£61.99 Inc VAT (20%)


See all variants from £61.99

Description

89-99cm adjustable height: Adjust this desk chair to a position best for you, controlled by the gas lift for smooth movement.Ergonomic: PC chair features a 360° swivel seat, two fixed armrests, a tall back and five wheels on the base. Works with your body, supporting it whilst seated.Comfortable office chair: Padded seat and linen-look upholstery makes it easy to sit on this home office chair for long periods.Five wheels: Attached to the base of this computer chair - easy to move it around.Dimensions: 89-99H x 61W x 61Dcm. Seat: 47-57H x 48W x 44Dcm. Maximum load 120kg. Assembly required.

Feature Attributes

Product Type:
Office Chair
Material:
Linen
Maximum Load:
120 kg

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome