Lisbon Task Operator Chair With Arms


£339.99 Inc VAT (20%)

See 2 Product Variants
£339.99

Description

• Contoured padded seat and backrest • Triple lever indepenant mechanism • Seat and backrest angle adjustment • Height adjustable ratchet backrest • Twist depth adjustable lumbar support • Weight tilt tension control • Optional seat slide available • Height adjustable PU padded arms • Chrome 5 star base • Gas lift tested up to: 150 kg • Usage: 8 hours

Feature Attributes

Material:
Fabric
Back Height:
580-660 mm
Product Type:
Office Chairs
Weight:
21 kg
For Use With:
8 hours
Seat Depth:
440 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome