Maxi Ergo Chair


£339.99 Inc VAT (20%)

See 10 Product Variants
£339.99

Description


Description unavailable

Feature Attributes

Back Height:
600 - 490 mm
Seat Depth:
500 mm
Back Width:
500 mm
Seat Width:
520 mm
Seat Height Range:
490 - 620 mm
Depth:
700 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome