Medium Back Fabric Armchairs


Select
£169.99 Inc VAT (20%)


See all variants from £169.99

Description

This medium back armchair is designed to elevate any reception or breakout area, with its stylish fabric upholstery and durable chrome base, this chair not only unparalleled comfort but reliability too. Provide your office space with a versatile seating solution that not only provides 360-degree swivel and seat height adjustment but also includes both castors and glides options straight out of the box, allowing you to choose between a more mobile armchair with castors or a more stable seat that sits firmly in place using sturdy metal glides. Discover the perfect balance in style, comfort and customisation today.

Feature Attributes

Back/Seat Action:
Seat Height Adjustment
Material:
Fabric
Seat Height:
470-530 mm
Weight:
12 kg
Seat Depth:
480 mm
Product Type:
Office Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome