3 lever mechanism.5 star base.Deep padded seat with independent seat tilt.Gas height adjustment.Back rake adjustment.Back height adjustment.Lever operated back locking facility.Adjustable seat height: 460-570mm.Overall height: 895-1005mm.Suggested max. weight of user: 115kg.Self assembly required.