Draughtsman chair with gas lift adjustable seat height.Features hinged tilt backrest and foot ring for 'off floor' support.Durable 5 star base with rubber feet.Armrests available on request.Suggested max. weight of user: 90kg.Suitable for general use up to 5 hours per day.Easy, self -assembly.Seat height - 600 -860mm.