Mercury 2 High Mesh Back Operators Chair - Red

Mercury 2 High Mesh Back Operators Chair - Red

Order Code: ZT4781032S

£219.99 Inc VAT (20%)


Description

This popular high back designer mesh chair features a fully reclining tilt mechanism lockable in the upright position - adjustable to suit the individual's bodyweight (tension control) , folding arms, an AIRFLOW mesh seat, posture contoured mesh back and a stylish black shell with solid matching 5 star base. It will provide you with comfort and style for any desired purpose.

Specifications for Mercury 2 High Mesh Back Operators Chair - Red
  • Back Type
    High
  • Back/Seat Action
    Synchro Mechanism
  • Material
    Mesh/Fabric
  • Colour
    Black
    Red
  • Seat Depth
    510mm
  • Seat Height
    460-555mm
  • Recommended Weight Limit
    110kg
  • Back Height
    585mm
  • Arm Type
    Folding Arms
  • Recommended Usage
    5-8hours
  • Weight Tension Control
    Yes
  • Tilt Lock Feature
    Standard Tilt Lock
  • Base Type
    Black 5 Star
  • Weight
    15.5kg
  • Gas Lift Adjustment
    Yes
  • Seat Width
    525mm
  • Adjustable Lumbar Support
    Fixed
  • Style
    Operator/Task Chairs
  • Product Type
    Office Chairs
  • Assembly Required
    Yes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome