The Jemini Mid Level Draughtsman Chair is perfect for working at high desks and workbenches. The chair is upholstered in Bradbury Pyra fabric and comes with a footrest and a recommended usage time of 8 hours.
Mid level draughtsman chair for comfortable and supportive sitting
Footrest included
Recommended Usage Time: 8 hours
Fabric: Bradbury Pyra
Seat Dimensions: 480x460mm
Back Dimensions (WxH): 420x400mm
Fixed Footrest Version Seat Height: 700-810mm
Adjustable Footrest Version Seat Height: 580-830mm
Warranty: 2 Years