Neon Industrial Swivel Chairs, Castors Headrest Synchronous Mechanism


£1,499.99 Inc VAT (20%)

See all variants from £1,499.99


Description unavailable

Feature Attributes

Adjustable Height Range:
450-620 mm
Product Type:
Industrial Swivel Chair
Frame Colour:
Black
Seat Depth:
420-480 mm
Seat Width:
470 mm
Frame Material:
Aluminium
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome