Neon Industrial Swivel Chairs, Self-Skinning Foam Seat Material, ESD


Select
Select
Select
£1,199.99 Inc VAT (20%)


See all variants from £1,199.99

Description


Description unavailable

Feature Attributes

Seat Depth:
420 - 480mm
Seat Width:
470 mm
Frame Material:
Aluminium
Load Capacity:
120 kg
Supplied:
Flat Pack
Frame Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome