Neon Industrial Swivel Chairs with Castors


£1,299.99 Inc VAT (20%)

See all variants from £1,299.99


Description unavailable

Feature Attributes

Seat Depth:
420 - 480mm
Frame Material:
Aluminium
Seat Width:
470 mm
Load Capacity:
120 kg
Product Type:
Industrial Swivel Chairs
Frame Colour:
Black
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome