Neon Industrial Swivel Chairs, with Floor Glides and Step-Up


£1,499.99 Inc VAT (20%)

See all variants from £1,499.99


Description unavailable

Feature Attributes

Frame Material:
Aluminium
Seat Width:
470 mm
Seat Depth:
420 - 480mm
Load Capacity:
120 kg
Supplied:
Flat Pack
Product Type:
Industrial Swivel Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome