Neon Industrial Swivel Chairs, with Floor Glides & Step


£1,239.99 Inc VAT (20%)

See all variants from £1,239.99


Description unavailable

Feature Attributes

Seat Width:
470 mm
Frame Material:
Aluminium
Load Capacity:
120 kg
Seat Depth:
420 - 480 mm
Product Type:
Industrial Swivel Chairs
Seat Colour:
Black
More attributes