Neon Industrial Swivel Chairs, with Floor Glides


£939.99 Inc VAT (20%)
Up to 6% off

See all variants from £939.99

Description


Description unavailable

Feature Attributes

Seat Depth:
420 - 480 mm
Seat Width:
470 mm
Load Capacity:
120 kg
Product Type:
Industrial Swivel Chairs
Frame Material:
Aluminium
Supplied:
Flat Pack
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome