Neon Industrial Swivel Chairs, with Floor Guides & Step


£1,249.99 Inc VAT (20%)

See all variants from £1,249.99


Description unavailable

Feature Attributes

Seat Width:
470 mm
Load Capacity:
120 kg
Product Type:
Industrial Swivel Chairs
Frame Material:
Aluminium
Seat Depth:
420 - 480 mm
Supplied:
Flat Pack
More attributes