Neon Industrial Swivel Chairs, with Floor Guides


£1,339.99 Inc VAT (20%)

See 3 Product Variants
£1,339.99

Description


Description unavailable

Feature Attributes

Seat Width:
470 mm
Seat Depth:
420 - 480mm
Frame Material:
Aluminium
Supplied:
Flat Pack
Frame Colour:
Black
Product Type:
Industrial Swivel Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome