Neon Industrial Swivel Chairs, with Step-Up


£1,399.99 Inc VAT (20%)

See all variants from £1,399.99


Description unavailable

Feature Attributes

Frame Material:
Aluminium
Seat Width:
470 mm
Seat Depth:
420 - 480mm
Supplied:
Flat Pack
Frame Colour:
Black
Product Type:
Industrial Swivel Chairs
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome