Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
/
Office & School Furniture
/
Seating
/
Workplace Chairs
/
Operator Chairs
Operator Swivel Chairs with Upholstered Back Rests
By TOPSTAR
See all variants from
£519.99
Inc VAT (20%)
See all variants from
£519.99
Description unavailable
Feature Attributes
Seat Width:
480 mm
Seat Depth:
480 mm
Frame Material:
Aluminium, Polished
Supplied:
Flat Pack
Load Capacity:
110 kg
Product Type:
Operator Swivel Chairs
More attributes