Polyurethane Leather Massage Office Chair with 6 Vibration Points Adjustable Height


Select
£119.99 Inc VAT (20%)


See all variants from £119.99

Description

Six massage points: Two on the shoulders, two on lower back and two on the thigh area, giving you a soothing and relaxing massage which focuses on core points. Controlled by the attached remote which has five different function modes.Comfortable design: Height can be adjusted, the back goes to a maximum 130-degree angle, with a pull-out footrest. Five castor wheels for moving easily and seat can 360° rotate for free.112-122cm adjustable height: Set this office chair to a position you want - great for matching with your work desk level. Helps prevent you straining your body.Thick padding: Filled with sponge for comfort as you sit and relax, with sleek faux leather upholstery for a stylish and executive look.Dimensions: 112-122H x 66W x 75Dcm. Seat: 46-56H x 55.5W x 56.5Dcm.

Feature Attributes

Material:
PU Leather
Product Type:
Massage Office Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome