Relay Task Operator Chair Airmesh Seat Back


Select
£319.99 Inc VAT (20%)


See all variants from £319.99

Description

• Airmesh fabric seat cushion • Soft mesh backrest with stylish design • Silver accent styling • 2 lever infinite lock tilt mechanism • Height Adjustable arms • Weight tilt tension control • Gas lift tested up to: 150 kg • Usage: 8 hours

Feature Attributes

Seat Depth:
490 mm
Back Height:
540 mm
Seat Width:
500 mm
Material:
Mesh
For Use With:
8 Hours
Back Width:
480 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome