SHAPE ECONOMY2 Office Swivel Chair, Upholstered Back Rest, Black, Back Rest Height 500 - 590mm

Order Code: ZT2735315S

£799.99 Inc VAT (20%)


Description

SHAPE ECONOMY2 office swivel chair, upholstered back rest, black, back rest height 500 - 590 mm. Supplied = partially assembled. Cover material = polyester. Colour of covering = black. Frame colour = black. Frame material = plastic. Seat mechanism = synchronous mechanism with sliding seat. Frame design = with castors. Height adjustment range = 400 - 520 mm. Type of arm rests = with arm rests. Back rest height = 500 - 590 mm. Fittings = counter pressure setting. Seat depth = 390 - 450 mm. Seat width = 490 mm. Shape of seat shell = flat seat. Conforms to = GS. Design of castors = castors for hard floors. Product type = operator swivel chairs. Counter pressure setting: 50 - 125 kg. Office swivel chair with arm rests (2F/PU soft) Synchronous mechanism (3D) with lateral inclination, seat angle and seat depth adjustment. Black plastic five-star base. Black fabric. Upholstered back rest with plastic outer shell.

See full description
Specifications for SHAPE ECONOMY2 Office Swivel Chair, Upholstered Back Rest, Black, Back Rest Height 500 - 590mm
  • Seat Depth
    390 - 450mm
  • Seat Width
    490mm
  • Frame Material
    Plastic
  • Supplied
    Partially Assembled
  • Product Type
    Operator Swivel Chairs
  • Frame Colour
    Black
  • Arm Type
    with Arm Rests
  • Conforms to
    GS
  • Back Rest Height
    500 - 590mm
  • Cover Material
    Polyester
  • Fittings
    Counter Pressure Setting
  • Design of Castors
    Castors for Hard Floors
  • Frame Design
    Castors
  • Adjustable Height Range
    400 - 520mm
  • Colour of Covering
    Black

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome