SPEED-O Office Swivel Chair, Membrane Back Rest, Black, With Arm Rests

Order Code: ZT2735469S

£639.99 Inc VAT (20%)


Description

SPEED-O office swivel chair, membrane back rest, black, with arm rests. Supplied = flat pack. Cover material = polyester. Colour of covering = black. Back rest colour = black. Frame colour = black. Frame material = plastic. Seat mechanism = adjustable seat inclination, synchronous mechanism. Frame design = with castors. Height adjustment range = 390 - 510 mm. Type of arm rests = with arm rests. Back rest height = 580 mm. Fittings = counter pressure setting, lumbar support. Seat depth = 400 - 450 mm. Seat width = 490 mm. Shape of seat shell = contoured seat. Conforms to = GS. Design of castors = universal castors for soft and hard floors. Max. load = 110 kg. Product type = operator swivel chairs. Perforated backrest shell that allows air to circulate. Seat depth adjusted using sliding seat (5 cm) Synchronous mechanism with double lock. Integrated seat angle adjustment (-3°) Large plastic five star base, 700 mm. Universal castors for soft and hard floors. Office swivel chair with membrane back rest and black mesh covering, auto synchronous mechanism (AU) with seat angle and seat depth adjustment. Large five star base, 700 mm. Universal castors for hard and soft floors. The materials used are one single type, or recycled, and are up to 99% reusable. The packaging has been kept to a minimum, which saves space and money, and protects the environment. Supplied flat pack - easy self-assembly.

See full description
Specifications for SPEED-O Office Swivel Chair, Membrane Back Rest, Black, With Arm Rests
  • Seat Width
    490mm
  • Frame Material
    Plastic
  • Seat Depth
    400 - 450mm
  • Supplied
    Flat Pack
  • Frame Colour
    Black
  • Load Capacity
    110kg
  • Product Type
    Operator Swivel Chairs
  • Arm Type
    with Arm Rests
  • Conforms to
    GS
  • Back Rest Colour
    Black
  • Frame Design
    Castors
  • Colour of Covering
    Black
  • Back Rest Height
    580mm
  • Cover Material
    Polyester
  • Adjustable Height Range
    390 - 510mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome