Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Operator Chairs
Standard Swivel Chairs without Arm Rests
By TOPSTAR
See all variants from
£219.99
Inc VAT (20%)
See all variants from
£219.99
Description
Description unavailable
Feature Attributes
Seat Width:
460 mm
Seat Depth:
450 mm
Product Type:
Office Swivel Chairs
Load Capacity:
110 kg
Frame Material:
Nylon
Supplied:
Flat Pack
More attributes
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome