0
1
2
3
4
5
6
7
8
9

Stealth Operator Chair with Height Adjustable Arms Black - KF80386

Order Code: ZT4177739S

£319.99 Inc VAT (20%)

Currently unavailable

Description

The Jemini Stealth Operator Chair is a versatile all-rounder that will suit nearly all users, no matter their height or weight. The chair has height adjustable armrests, a synchro mechanism and a seat slide with 50mm range of movement. The black fabric covered chair has a maximum sitter weight of 18 stone.
Versatile all-rounder that will suit nearly all users, no matter their height or weight
Arm Type: Height adjustable armrests
Synchro mechanism, seat slide with 50mm range of movement
Maximum Sitter Weight: 18 stone
Component Guarantee: 5 Years, Fabric Guarantee: 2 Years
Material: Fabric
Colour: Black
Seat Dimensions (WxDxH): 510x480x440-535mm
Back Dimensions (WxH): 440x690mm
Overall Dimensions (WxDxH): 660x660x1130-1260mm

See full description