Student Fabric Exec Chairs


Select
£139.99 Inc VAT (20%)


See all variants from £139.99


Description unavailable

Feature Attributes

Material:
Fabric
Back Width:
570 mm
Weight:
8.1 kg
For Use With:
5 hours
Product Type:
Office Chairs
Seat Height:
430-520 mm
More attributes