Manufactured in the UK.Back tilt adjustment.Ratchet back height.Gas lift height adjustment.Seat height: 470-600mm.H x W x D: 970-1100 x 670 x 650mm.Suggested max. weight of user: 130kg.Conforms to EN 1335-1:2000, EN 1335-2:2018 and BS 5459-2:2000 + A2:2008.Self assembly required.