Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Furniture, Linens & Decor
Office & School Furniture
Seating
Workplace Chairs
Operator Chairs
To-Sync Pro Office Swivel Chairs
By DAUPHIN
Reset
Clear All
Frame Colour
Select
See all variants from
£639.99
Inc VAT (20%)
1
Add to basket
Add to quotation
See all variants from
£639.99
Description unavailable
Feature Attributes
Seat Width:
480 mm
Seat Depth:
400 - 450mm
Frame Material:
Plastic
Supplied:
Flat Pack
Product Type:
Operator Swivel Chairs
Load Capacity:
125 kg
More attributes