Twin Lever Operator's Chairs


£159.99 Inc VAT (20%)

See all variants from £159.99


Description unavailable

Feature Attributes

Frame Material:
Fabric/Foam
Capacity:
154 kg
Seat Depth:
500 mm
Back Height:
510 mm
Back Width:
480 mm
Seat Width:
510 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome