Younico Pro Office Swivel Chairs


£399.99 Inc VAT (20%)

See all variants from £399.99


Description unavailable

Feature Attributes

Seat Depth:
435 mm
Seat Width:
460 mm
Frame Material:
Aluminium
Load Capacity:
110 kg
Product Type:
Operator Swivel Chairs
Frame Colour:
Silver
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome