ZoomBack Operator Chair


£219.99 Inc VAT (20%)

See 4 Product Variants
£219.99

Description


Description unavailable

Feature Attributes

Seat Depth:
450 mm
Back Height:
415 mm
Back Width:
430 mm
Seat Width:
460 mm
Depth:
600 mm
Width:
600 mm
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome