2-Seater Garden Bench Metal Loveseat w/Decorative Backrest Ergonomic Armrest

Order Code: ZT3351123S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£95.994%


Description

Metal Frame: Solid and durable, this metal garden bench is resistant to rust and weathering. Sleek black finish is attractive.Simple Design: Curved back and armrests for a modern feel, with a simple line pattern on the back for a point of difference.Polished Surface: Smooth and wipes clean quickly for easy maintenance. Slatted seat of the park bench helps prevent water build-up.High Back: Supports your body as your lean back, open design allows air through. Armrests for extra support.Dimensions: 128W x 56D x 86Hcm. MAXIMUM LOAD 240KG. ASSEMBLY REQUIRED.

See full description
Specifications for 2-Seater Garden Bench Metal Loveseat w/Decorative Backrest Ergonomic Armrest
  • Material
    Metal
  • Frame Colour
    Black
  • Product Type
    2-Seater Garden Bench