Metal Mesh Outdoor Bench Seat


£999.99 Inc VAT (20%)

See all variants from £999.99

Description

Fully welded, robust seating for private and public areas.Curved design ensures safe edges and corners.Metal round tube 48mm dia. frame with 2mm thick perforated sheet seat with a painted finish.Seat height: 433mm.Overall H x W x D - 823.5 x 1800 x 760mm.

Feature Attributes

Seat Height:
433 mm
Frame Diameter:
48 mm