0
1
2
3
4

6 Pcs Rustic Stacking Rattan Garden Chair

Order Code: ZT2118218S

£319.99 Inc VAT (20%)


Description



Inspired by vintage style, these garden chairs can surely add a touch of elegance to your outdoor areas. They are made of PE rattan, that’s the key to its resistance to water, sunlight and corrosion. Extremely practical and durable without sacrificing in style. In addition, they can be stacked to save space when not using. Lightweight yet stable, they are ideal as outdoor furniture.

Features:

Woven PE rattan material, requires low maintenance
Can be stacked to save outdoor space
Sturdy and comfortable to sit on
Highlights:

Vintage style: The chairs are vintage in the look, feel and design, upgrading your outdoor space is effortless with these chairs.

PE rattan: Featuring a brown woven appearance, the chairs guarantee high durability.

Stacking chairs: The chairs are stackable, you can stack them one by one for convenient storage.

Weather-resistant: They can go through bad weather conditions and remain unharmed.

Hassle-free maintenance: Wash down with running water and dry with a damp cloth.

Specifications

Dimensions: 72cm H x 56cm W x 54.5cm D

Material: Rattan

Colour: Brown

See full description
Specifications for 6 Pcs Rustic Stacking Rattan Garden Chair
  • Colour
    Brown
  • Product Type
    Garden Chair

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome