Foldable Beach Chaise Lounge 4 Adjustable Positions Sleeping Bed, Cream White

Order Code: ZT3349915S

£59.99 Inc VAT (20%)
£63.996% off
QuantityPriceDiscount
1 - 4£59.990%
5 +£57.594%


Description

PRACTICAL GARDEN LOUNGE: The outdoor folding sun lounger is a perfect companion on a cool night, a leisurely afternoon or a decompressing holiday.ADJUSTABLE BACKREST: The garden sun lounger backrest is 4-level adjustable and can meet your different needs, like read a book or have a nap.STABLE & COZY: This portable sun lounger is made of powder coated steel frame guarantees a stable standing and the 100% PVC fabric with double elastic rope suspension system provides a comfortable yet strong support.FOLDABLE DESIGN: With the trifold design, the sun loungers for garden is space-saving when you store it in the corner or put it in the trunk in travel.DIMENSION: Overall Dimension: 197L x 58W x 26Hcm, Folded Dimension: 74L x 14W x 60Hcm.

See full description
Specifications for Foldable Beach Chaise Lounge 4 Adjustable Positions Sleeping Bed, Cream White
  • Product Type
    Beach Chaise Lounge
  • Colour
    Cream White

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome