Foldable Sun Lounger Recliner with Adjustable Backrest and Pillow


£62.99 Inc VAT (20%)
Up to 5% off

See all variants from £62.99

Description

HEAVY-DUTY LOUNGER: Heavy-duty garden sun lounger chair is ideal for outdoor relaxing lounging in patio, beach, park, deck, pool and backyardSTABLE & DURABLE: Made from steel tubing and 560g/m2 texteline material in excellent craftsmanship, strong design with solid steel frame, the garden recliner can hold up to 165kgADJUSTABLE & COMFORTABLE: 5 Level adjustable backrest of outdoor recliner chair to support back for best position, a pillow filled with thick PP cotton for added comfortFOLDABLE & PORTABLE: The reclining sun lounger can be folded in seconds and transport with lightweight design for easy remove and quick storage when not in useUpright Size: 137L x 63.5W x 100.5H cm, Foldable Size: 81.5L x 20.5W x 64.5H cm. Assembly Required.

Feature Attributes

Product Type:
Sun Lounger Recliner

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome