Folding Sun Beach Lounger Garden Reclining Lounge Chair w/4-Level Backrest

Order Code: ZT3351015S

£49.99 Inc VAT (20%)
£53.997% off


Description

ADJUSTABLE BACK: A 4-level adjustable backrest allows you to choose a level of personalized comfort. Pick your favorite and stick with it or adjust your position throughout the day. FOLDABLE DESIGN: This sun lounger features lightweight construction with a portable design that folds quickly and easily making it ideal for transport and storage. STURDY FRAME: The sturdy steel frame supports up to 120kg of weight ensuring that it lasts a long time, not only this summer, but for seasons to come. TEXTELINE SEAT: Weather-resistant and breathable, it covers the whole of the frame to allow you to lie back comfortably, with your weight evenly distributed. DIMENSIONS: Overall Dimension: 186L x 66W x 80Hcm Folded Dimension: 73. 5L x 15W x 66Hcm Weight Capacity: 120kg

See full description
Specifications for Folding Sun Beach Lounger Garden Reclining Lounge Chair w/4-Level Backrest
  • Product Type
    Sun Beach Lounger
  • Frame Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome