Garden Lounge Single Chair Adjustable Recliner Portable Foldable Outdoor84B-043

Order Code: ZT3349189S

£54.99 Inc VAT (20%)
£59.998% off


Description

GARDEN SUN LOUNGER CHAIR: A great way to relax anywhere you want, giving you plenty of room to lay back and stretch out. Great for gardens, balconies, patios, the beach etc.STEEL FRAME: Tough and strong for long-lasting use, the foldable design of garden recliner is easy to pick up and store.OXFORD CLOTH SEAT: Breathable and washable with a PVC coating for mild weather-resistance, the outdoor recliner chair helps distribute your weight evenly so you can relax comfortably. ADJUSTABLE BACK: Can be set to two levels, allowing to choose a level which best suits you.DETACHABLE PILLOW: Provides extra comfort and support to your head and neck. DIMENSIONS: 89H x 135L x 60Wcm. Reclined: 29H x 178L x 60Wcm. Seat: 45H x 47W x 50Dcm. Foldable Size: D12 x 97L x 60.5W cm.MAXIMUM LOAD WEIGHT 136KG. NO ASSEMBLY REQUIRED - SIMPLY UNWRAP AND IT’S READY TO GO.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome