ERGONOMIC, COMFORTABLE SHAPE: Curved design works with the body's curve - making your relaxation experience more comfortable and supported. This rattan lounger also comes with longline padded cushion.PE RATTAN: This reclining rattan garden furniture has a metal frame for a strong structure, wrapped in plastic wicker to fit in with your current garden furniture.FOLDABLE: Lounger is transportable - can be carried and stored away easily. Take this rattan day bed with you where you wanted.DIMENSIONS: 78H x 156W x 59Dcm. Folded: 60H x 93L x 35Wcm. Cushion: 190L x 60W x 4Dcm.MAXIMUM LOAD 160KG. NO ASSEMBLY REQUIRED.