IN/OUT Outdoor Chair, Pack Of 2, Black

Order Code: ZT2703137S

£1,699.99 Inc VAT (20%)


Description

IN/OUT outdoor chair, pack of 2, black. Supplied = assembled. Overall height = 850 mm. Overall length = 600 mm. Overall depth = 450 mm. Seat material = polyester. Seat colour = black. Seat height = 440 mm. Seat depth = 400 mm. Seat length = 400 mm. Frame material = tubular steel. Frame colour = black. Back rest material = polyester. Back rest colour = black. Product type = outdoor seating units. Chic chair in a look inspired by the 1970s for indoor and outdoor use. The IN/OUT chair is not only an all-rounder, but also a real eyecatcher with a retro charm that makes an impression both indoors and outdoors. Offer your visitors and employees comfortable seating in a lounge atmosphere, and combine the chair with an additional, matching IN/OUT armchair.

See full description
Specifications for IN/OUT Outdoor Chair, Pack Of 2, Black
  • Supplied
    Assembled
  • Frame Colour
    Black
  • Overall Depth
    450mm
  • Overall Height
    850mm
  • Product Type
    Outdoor Seating Units
  • Seat Height
    440mm
  • Back Rest Material
    Polyester
  • Seat Colour
    Black
  • Pack Quantity
    2
  • Seat Depth
    400mm
  • Frame Material
    Tubular Steel
  • Overall Length
    600mm
  • Back Rest Colour
    Black
  • Seat Length
    400mm
  • Seat Material
    Polyester

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome