Lightweight Running Pushchair w/Fully Reclining From Birth to 3


£123.99 Inc VAT (20%)
Up to 4.5% off

See 2 Product Variants
£123.99

Description

Rubber tyres: Swiveling and lockable front wheels and 16" rear wheels, making sure this lightweight stroller rides smoothly.Foldable: This compact stroller fits into small spaces when not in use – also makes it easy to carry.Comfortable: The backrest tilts from 115-175°, getting the perfect position when seated. The handle has an 11-gear height range from 78-112cm (off the ground) , making it much easier to stroll. Canopy: Provides shelter from hot and wet weather, protecting children and keeping them cosy.Safe features: With reflective strips, it keeps you properly visible when strolling. Includes a five-point harness and a bumper bar, ensuring children are securely in their seat.Dimensions: 106H x 128L x 58Wcm. Folded: 43H x 86L x 58Wcm. Storage basket: 40L x 30Wcm. Suitable for 0-36 months. Maximum load 15kg. Easy assembly required. Certification: EN1888.

Feature Attributes

Maximum Load:
15 kg
Tyre Type:
Rubber
Handle Height Range:
78-112 cm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome